
- Single Unit Vane Pumps - Thru-Drive Type
- 45S Pump Series
- Right Hand (CW) Rotation
Flange Diameter | 5 in |
Design No. | 32 |
Pump Series | 45S |
Rotation | Right Hand (CW) |
Pilot Diameter | 0.69 in |
Seal Material | Buna-N |
Configuration | Single |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Flow Rate | 60 gal/min |
Paint | Blue |
Bolt Circle Dia. | 7.13 in |
Weight | 117.0 LB |
