
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 8 mm Port Size
- 290 to 3045 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Model No. | XG2V 8FW 10 |
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 290 to 3,045 |
Port Size | 8 mm |
Flow [Max] | 100 gal/min |
Performance | Standard Performance |
Body Material | Cast Iron |
Actuation Option | Proportional |
Seal Material | Buna-N |
Adjustment | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Valve Type | Pressure Reducing |
Adjustment Type | Wrench |
Weight | 1.0 LB |
