
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 8 mm Port Size
- 145 to 2030 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Performance | Standard Performance |
Actuation Option | Proportional |
Adjustment Type | Wrench |
Body Material | Cast Iron |
Valve Type | Pressure Reducing |
Model No. | XG2V 8CW 10 |
Seal Material | Buna-N |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 100 gal/min |
Port Size | 8 mm |
Pressure Adjustment Range (psi) | 145 to 2,030 |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 1.0 LB |
