
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 290 to 5076 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Flow [Max] | 100 gal/min |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Model No. | XG2V 6GW 10 |
Valve Mount Type | Subplate/Manifold Mounted |
Seal Material | Buna-N |
Adjustment Type | Wrench |
Actuation Option | Proportional |
Valve Type | Pressure Reducing |
Port Size | 6 mm |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 290 to 5,076 |
Weight | 0.0 LB |
