
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 145 to 2030 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Port Size | 6 mm |
Actuation Option | Proportional |
Adjustment | Yes |
Body Material | Cast Iron |
Model No. | XG2V 6CW 10 |
Adjustment Type | Wrench |
Pressure Adjustment Range (psi) | 145 to 2,030 |
Valve Mount Type | Subplate/Manifold Mounted |
Flow [Max] | 100 gal/min |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Valve Type | Pressure Reducing |
Weight | 1.0 LB |
