
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 101 to 1015 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Actuation Option | Proportional |
Adjustment Type | Wrench |
Model No. | XG2V 6BW 10 |
Adjustment | Yes |
Performance | Standard Performance |
Valve Mount Type | Subplate/Manifold Mounted |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Port Size | 6 mm |
Body Material | Cast Iron |
Valve Type | Pressure Reducing |
Flow [Max] | 100 gal/min |
Pressure Adjustment Range (psi) | 101 to 1,015 |
Weight | 10.68 LB |
