
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 72 to 507 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 72 to 507 |
Actuation Option | Proportional |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pressure Reducing |
Flow [Max] | 100 gal/min |
Valve Mount Type | Subplate/Manifold Mounted |
Model No. | XG2V 6AW 10 |
Seal Material | Buna-N |
Adjustment | Yes |
Port Size | 6 mm |
Body Material | Cast Iron |
Adjustment Type | Wrench |
Weight | 0.0 LB |
