
- Single Unit Vane Pumps - Thru-Drive Type
- 35S Pump Series
- Right Hand (CW) Rotation
Flow Rate | 66.1 gal/min |
Pressure [Max] | 4003 psi |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Displacement (in³/rev) | 7.63 |
Bolt Circle Dia. | 7.13 in |
Pump Series | 35S |
Design No. | 32 |
Shaft Seal Type | Single Shaft Seal |
Pilot Diameter | 0.69 in |
Flange Diameter | 5 in |
Rear Pump Mounting Adapter | SAE C, 2 Bolt |
Configuration | Single |
Weight | 0.0 LB |
