
- Single Unit Vane Pumps - Thru-Drive Type
- 25S Pump Series
- Right Hand (CW) Rotation
Paint | Blue |
Pump Series | 25S |
Configuration | Single |
Flow Rate | 39.48 gal/min |
Rotation | Right Hand (CW) |
Pressure [Max] | 4496 psi |
Displacement (in³/rev) | 4.33 |
Bolt Circle Dia. | 5 3/4 in |
Flange Diameter | 4 in |
Seal Material | Buna-N |
Rear Pump Mounting Adapter | SAE B, 2 Bolt |
Design No. | 32 |
Shaft Seal Type | Single Shaft Seal |
Pilot Diameter | 0.57 in |
Weight | 0.0 LB |
