
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pump Series | V20 |
Design No. | 11 |
Port Size | 1.25 |
Mounting | Flange Mount |
Seal Material | Buna-N |
Port Type | BSPP |
Displacement (in³/rev) | 2.2 |
Outlet Port Position | Inline w/ Inlet |
Mounting Flange | SAE A, 2 Bolt |
Shaft Type | Straight w/ Key |
Integral Valve Configuration | w/o Integral Valves |
Shaft Code | 11 |
Pressure [Max] | 2500 psi |
Pressure Port Code | B |
GPM @ Speed | 16.5 gpm @ 1800 rpm |
Rotation | Right Hand (CW) |
Flow Rate | 11 gal/min @ 1200 rpm |
Flow @ RPM | 11 gpm @ 1200 rpm |
Mounting Flange Code | 1 |
Shaft Dia. | 0.75 in |
Shaft Length | 2.66 in |
Shaft Code + Outlet Port Code | 1C |
Shaft Key | 3/16 in |
Pressure Port | 3/4 in BSPP |
Inlet Port Code | B |
Weight | 18.0 LB |
