
- D03 Direct Check Valve
- Free Flow Away from Actuator
- Check Location is Tank Port
- 14.5 psi Cracking Pressure
Cracking Pressure | 14.5 psi |
Valve Type | Direct Check Valve |
Design No. | 41 |
Interface | D03 |
Check Location | Tank Port |
Manufacturer Part No. | DGMDC-3-X-TK-41 |
Direction of Flow | Free Flow Away from Actuator |
Model No. | DGMDC-3-X-TK-41 |
Weight | 2.12 LB |
