
- Valve Port Restrictor Plug for DG4V3 Valve
- Orifice Size is 0.06"
features
- Available for use in ports P, T, A or B
- Can be used for restricting flow or for circuit dampening
caution
- Not recommended for use above 210 bar (3,000 psi) system pressure
Orifice Size | 0.06 in |
Model Code | 15 |
Use With | DG4V3 |
Weight | 0.001 LB |
