
- Pressure Relief Valve
- Pressure Relief Valve Type
- 71 gal/min Maximum Flow
Leakage | Standard |
Flow [Max] | 71 gal/min |
Model No. | RT 10 A1 30 |
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Weight | 0.0 LB |

Leakage | Standard |
Flow [Max] | 71 gal/min |
Model No. | RT 10 A1 30 |
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Weight | 0.0 LB |