
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 2900 psi Pressure Adjustment Range
- Screw Adjustment Type
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Screw |
Leakage | Standard |
Valve Type | Pressure Reducing Valve |
Pressure [Max] | 3000 psi |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 2,900 |
Body Material | Cast Iron |
Seal Material | Buna-N |
Model No. | DGX-H06-3-60 |
Interface | D03 |
Weight | 1.0 LB |
