
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
Actuation Option | Proportional |
Body Material | Cast Iron |
Performance | Standard Performance |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Screw |
Model No. | RCT-03-B4-30 |
Drain | Internal Drain |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 125 to 500 |
Fluid Cleanliness | 20/18/15 micron |
Pressure [Max] | 2,000 psi |
Manual Override | No |
Flow [Max] | 8.00 gal/min |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Remote | Yes |
Weight | 0.0 LB |
