
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 290 to 3045 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 290 to 3,045 |
Body Material | Cast Iron |
Model No. | XG2V 6FM 10 |
Actuation Option | Proportional |
Performance | Standard Performance |
Valve Type | Pressure Reducing |
Flow [Max] | 100 gal/min |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Seal Material | Buna-N |
Port Size | 6 mm |
Weight | 0.0 LB |
