
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset, End To Center Function
Function | Spring Offset, End To Center |
Actuation Identification | Solenoid B |
Body Material | Gray Iron |
Performance | Standard Performance |
Pressure [Max] | 4500 psi |
Model No. | DG4V 5 6B MU C6 20 |
NFPA Size | D05 |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Leakage | Standard Performance |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Spool Spring Arrangement Code | B |
Manual Override | Plain Override |
Coil Type | ISO 4400 |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -4 °F |
Tank Port Rating | 2321 |
Rated Flow [Max] | 10 gal/min |
AC/DC | AC |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
Weight | 0.0 LB |
