
- Solenoid Actuated Valve
- D03 NFPA Size
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Model No. | DG4VP 3 105C V M U H 10 |
Seal Material | Buna-N |
Rated Flow [Max] | 30 gal/min |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
