
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Seal Material | Buna-N |
Adjustment Type | Screw |
Performance | Standard Performance |
Pressure [Max] | 2,000 psi |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Drain | Internal Drain |
Model No. | RCG-10-F4-30 |
Manual Override | No |
Fluid Cleanliness | 20/18/15 micron |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Remote | Yes |
Adjustment | Yes |
Actuation Option | Proportional |
Valve Mount Type | Subplate/Manifold Mounted |
Flow [Max] | 50.00 gal/min |
Weight | 1.0 LB |
