
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Drain | Internal Drain |
Switch Connector | No |
Remote | No |
Performance | Standard Performance |
Flow [Max] | 50.00 gal/min |
Actuation Option | Proportional |
Valve Type | Pressure Relief |
Manual Override | No |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Adjustment Type | Screw |
Pressure [Max] | 2,000 psi |
Adjustment | Yes |
Model No. | RCT-10-DP1-30 |
Valve Mount Type | Subplate/Manifold Mounted |
Body Material | Cast Iron |
Fluid Cleanliness | 20/18/15 micron |
Seal Material | Buna-N |
Weight | 0.0 LB |
