
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
Remote | Yes |
Actuation Option | Proportional |
Valve Mount Type | Subplate/Manifold Mounted |
Manual Override | No |
Adjustment Type | Screw |
Seal Material | Buna-N |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 71.00 gal/min |
Pressure [Max] | 3,000 psi |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Performance | Standard Performance |
Model No. | RG-10-DP2-30 |
Valve Type | Pressure Relief |
Drain | External Drain |
Weight | 0.0 LB |
