
- Pressure Relief Valve
- Pressure Relief Valve Type
- 30 gal/min Maximum Flow
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Leakage | Standard |
Flow [Max] | 30 gal/min |
Model No. | RCT 06 Y1 30 |
Weight | 0.0 LB |

Seal Material | Buna-N |
Valve Type | Pressure Relief |
Leakage | Standard |
Flow [Max] | 30 gal/min |
Model No. | RCT 06 Y1 30 |
Weight | 0.0 LB |