
- Pressure Relief Valve
- 475 to 2000 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
Adjustment Type | Screw |
Flow [Max] | 71.00 gal/min |
Body Material | Cast Iron |
Seal Material | Buna-N |
Manual Override | No |
Actuation Option | Proportional |
Performance | Standard Performance |
Pressure [Max] | 3,000 psi |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 475 to 2,000 |
Fluid Cleanliness | 19/17/14 micron |
Drain | External Drain |
Remote | No |
Valve Type | Pressure Relief |
Model No. | RG-10-F2-30 |
Weight | 24.0 LB |
