
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 12 gal/min Maximum Flow
Actuation Option | Proportional |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Drain | Internal Drain |
Adjustment Type | Screw |
Model No. | RS-03-B1-30 |
Manual Override | No |
Performance | Standard Performance |
Flow [Max] | 12.00 gal/min |
Adjustment | Yes |
Remote | No |
Pressure Adjustment Range (psi) | 125 to 500 |
Valve Type | Pressure Relief |
Pressure [Max] | 3,000 psi |
Weight | 0.0 LB |
