
- Pressure Relief Valve
- 10 to 30 psi Pressure Adjustment Range
- 30 gal/min Maximum Flow
Valve Mount Type | Subplate/Manifold Mounted |
Seal Material | Buna-N |
Remote | No |
Pressure Adjustment Range (psi) | 10 to 30 |
Drain | External Drain |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Model No. | RG-06-X2-30 |
Flow [Max] | 30.00 gal/min |
Actuation Option | Proportional |
Pressure [Max] | 3,000 psi |
Adjustment | Yes |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Screw |
Manual Override | No |
Weight | 14.05 LB |
