
- Pressure Relief Valve
- Pressure Relief Valve Type
- 20 gal/min Maximum Flow
Pressure [Max] | 2000 psi |
Electrical Connection | Conduit Box |
Valve Type | Pressure Relief |
Fluid Cleanliness | 20/18/15 micron |
Switch Connector | Yes |
Adjustment Type | Screw |
Flow [Max] | 20 gal/min |
Drain | Internal Drain |
Seal Material | Buna-N |
Model No. | RCT-06-Z1-30 |
Body Material | Cast Iron |
Valve Mount Type | Subplate/Manifold Mounted |
Remote | No |
Performance | Standard Performance |
Weight | 0.0 LB |
