
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Body Material | Cast Iron |
Valve Mount Type | Subplate/Manifold Mounted |
Lighted | No |
Remote | Yes |
Drain | External Drain |
Adjustment Type | Screw |
Seal Material | Buna-N |
Pressure [Max] | 2,000 psi |
Model No. | RCG-06-F3-30 |
Valve Type | Pressure Relief |
Manual Override | No |
Leakage | Standard |
Performance | Standard Performance |
Actuation Option | Proportional |
Flow [Max] | 20.00 gal/min |
Adjustment | Yes |
Fluid Cleanliness | 20/18/15 micron |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Weight | 14.38 LB |
