
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Performance | Standard Performance |
Adjustment Type | Screw |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Subplate/Manifold Mounted |
Pressure [Max] | 2,000 psi |
Body Material | Cast Iron |
Actuation Option | Proportional |
Manual Override | No |
Flow [Max] | 20.00 gal/min |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Remote | Yes |
Model No. | F3-RG-06-F3-30 |
Valve Type | Pressure Relief |
Drain | Internal Drain |
Weight | 13.5 LB |
