
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 3 mm Port Size
- 2000 psi Pressure Adjustment Range
- 13.25 gal/min Maximum Flow
Seal Material | Buna-N |
Adjustment Type | Screw |
Valve Type | Pressure Reducing |
Fluid Cleanliness | 19/17/14 micron |
Adjustment | Yes |
Performance | Standard Performance |
Manual Override | No |
Flow [Max] | 13.25 gal/min |
Port Size | 3 mm |
Body Material | Cast Iron |
Valve Mount Type | NPTF Thread |
Pressure Adjustment Range (psi) | 2,000 |
Actuation Option | Proportional |
Model No. | XCT-03-2F-30 |
Pressure [Max] | 3000 psi |
Weight | 1.0 LB |
