
- Pressure Relief Valve
- 113.5 gal/min Maximum Flow
Model No. | CG-10-BC-DGL-0A-20 |
Adjustment | Yes |
Remote | No |
Pressure [Max] | 3,000 psi |
Switch Connector | No |
Valve Mount Type | Subplate/Manifold Mounted |
Flow [Max] | 113.50 gal/min |
Adjustment Type | Screw |
NFPA Size | D03 |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Actuation Option | Solenoid |
Lighted | Yes |
Body Material | Cast Iron |
Weight | 0.0 LB |
