
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Operation | Solenoid Operated |
Leakage | Standard Performance |
Watt Rating | 38 W |
Manual Override | Plain Override |
Tank Port Rating | 2321 |
Rated Flow [Max] | 10 gal/min |
Voltage & Frequency | 24 VDC |
Coil Type | ISO 4400 |
AC/DC | DC |
Performance | Standard Performance |
Body Material | Gray Iron |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 4500 psi |
NFPA Size | D05 |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Model No. | DG4V 5 3CJ M U H6 20 |
Function | Spring Centered |
Actuation Identification | Solenoid A, Solenoid B |
No. of Stages | Single Stage |
Spool Spring Arrangement Code | C |
Temperature Range [Min] | -4 °F |
Actuator Type | Solenoid |
Seal Material | Buna-N |
Weight | 1.0 LB |
