
- Pressure Relief Valve
- 145 to 5076 psi Pressure Adjustment Range
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 145 to 5,076 |
Model No. | CG3V 6GW 10 EU55 |
Pressure [Max] | 5,000 psi |
Seal Material | Buna-N |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Adjustment | Yes |
Weight | 0.0 LB |
