
- Pressure Relief Valve
- 116 to 3045 psi Pressure Adjustment Range
Pressure [Max] | 5,000 psi |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 116 to 3,045 |
Body Material | Cast Iron |
Model No. | CG3V 6FW 10 EU55 |
Fluid Cleanliness | 19/17/14 micron |
Adjustment | Yes |
Weight | 8.0 LB |
