
- Pressure Relief Valve
- 44 to 5000 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
Body Material | Cast Iron |
Performance | Standard Performance |
Adjustment Type | Screw |
Drain | Internal Drain |
Manual Override | No |
Actuation Option | Proportional |
Adjustment | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Flow [Max] | 100.00 gal/min |
Valve Type | Pressure Relief |
Pressure [Max] | 5,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Model No. | CG2V 6GW 10 |
Pressure Adjustment Range (psi) | 44 to 5,000 |
Weight | 1.0 LB |
