
- Solenoid Actuated Valve
- Spring Operated Operation
Operation | Spring Operated |
Indicator Lights | No |
Temperature Range [Min] | -4 °F |
Model No. | C5GV 825UG S8 |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 158 °F |
Pressure [Max] | 5076 psi |
Rated Flow [Max] | 95 gal/min |
Reducer Module | No |
Body Material | Ductile Iron |
Weight | 13.26 LB |
