
- Solenoid Actuated Valve
- Spring Operated Operation
Body Material | Ductile Iron |
Indicator Lights | No |
Rated Flow [Max] | 95 gal/min |
Operation | Spring Operated |
Leakage | Standard Performance |
Pressure [Max] | 5076 psi |
Mounting | Subplate/Manifold Mount |
Reducer Module | No |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Model No. | C5GV 825UG |
Weight | 1.0 LB |
