For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Inlet Port
2 in 4-Bolt Flange/Code 61
Special Features
None
Pump Type
Variable Displacement Open Circuit
Torque Setting
None
Maximum Displacement Adjustment
Standard Displacement
Shaft Dia.
N/A
Port Location
Side Port
Mounting Flange
SAE C, 4 Bolt
Pressure Compensator Setting
3,568-3,684 psi
Port Type
Flange
Series
PVH
Shaft Type
14 Tooth Splined
GPM @ Speed
33 gpm @ 1800 rpm
Shaft Length
1.89 in
Shaft Description
14 Tooth Splined
Control Type
Pressure And Flow Compensator
Control Special Features
None
Origin
Piston Pumps
Auxiliary Mounting Pad
No Auxiliary Mounting Features
Case Drain
#8 SAE O-Ring Port - Bottom (Top Plugged)
Displacement (in³/rev)
4.5
Outlet Port
1 in 4-Bolt Flange/Code 61
Rotation
Left Hand (CCW)
Key
N/A
Paint
No Paint
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back