
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
AC/DC | AC |
Pressure [Max] | 4500 psi |
Temperature Range [Min] | -4 °F |
Watt Rating | 38 W |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
Model No. | DG3VP 3 103A V M U B 20 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Response Time | 150 ms |
Indicator Lights | No |
Reducer Module | No |
Rated Flow [Max] | 5 gal/min |
NFPA Size | D03 |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 158 °F |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Operation | Solenoid Operated |
Spool Center Condition | B Port End |
Coil Type | ISO 4400 |
Spool Spring Arrangement Code | A |
Weight | 3.71 LB |
