
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
Pressure [Max] | 4500 psi |
Coil Type | ISO 4400 |
Temperature Range [Max] | 158 °F |
Model No. | DG3VP 3 103A V M U H 20 |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Leakage | Standard Performance |
No. of Stages | Single Stage |
NFPA Size | D03 |
Rated Flow [Max] | 5 gal/min |
Response Time | 150 ms |
Voltage & Frequency | 24 VDC |
Mounting | Subplate/Manifold Mount |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
Operation | Solenoid Operated |
Reducer Module | No |
Compatible Fluids | Petroleum Oil |
Spool Center Condition | B Port End |
Indicator Lights | No |
Watt Rating | 38 W |
AC/DC | DC |
Weight | 3.72 LB |
