
- Pressure Relief Valve
- 2000 psi Pressure Adjustment Range
Body Material | Cast Iron |
Performance | Standard Performance |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Manual Override | No |
Model No. | CGR-02-C-K-30 |
Fluid Cleanliness | 19/17/14 micron |
Remote | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Knob |
Lighted | No |
Adjustment | Yes |
Valve Type | Pressure Relief |
Pressure Adjustment Range (psi) | 2,000 |
Actuation Option | Proportional |
Weight | 1.0 LB |
