
- Pressure Relief Valve
- 1000 psi Pressure Adjustment Range
Model No. | CGR-02-B-K-30 |
Valve Type | Pressure Relief |
Manual Override | No |
Lighted | No |
Valve Mount Type | Subplate/Manifold Mounted |
Body Material | Cast Iron |
Performance | Standard Performance |
Remote | Yes |
Adjustment Type | Knob |
Actuation Option | Proportional |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3,000 psi |
Pressure Adjustment Range (psi) | 1,000 |
Seal Material | Buna-N |
Adjustment | Yes |
Weight | 2.794 LB |
