
- Pressure Relief Valve
- 3000 psi Pressure Adjustment Range
Model No. | CGR-02-F-30 |
Seal Material | Buna-N |
Body Material | Cast Iron |
Actuation Option | Proportional |
Remote | Yes |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 3,000 |
Valve Type | Pressure Relief |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 2.73 LB |
