
- Pressure Relief Valve
- 1000 psi Pressure Adjustment Range
Adjustment | Yes |
Adjustment Type | Screw |
Manual Override | No |
Valve Type | Pressure Relief |
Performance | Standard Performance |
Lighted | No |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
Model No. | CGR-02-B-30 |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 1,000 |
Valve Mount Type | Subplate/Manifold Mounted |
Pressure [Max] | 3,000 psi |
Remote | Yes |
Weight | 2.7 LB |
