
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
Performance | Standard Performance |
Valve Mount Type | Pipe Thread Connection |
Adjustment Type | Screw |
Actuation Option | Proportional |
Adjustment | Yes |
Valve Type | Pressure Relief |
Manual Override | No |
Pressure [Max] | 3,000 psi |
Model No. | RT-10-B4-30 |
Drain | Internal Drain |
Remote | Yes |
Pressure Adjustment Range (psi) | 125 to 500 |
Weight | 25.0 LB |
