
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Valve Type | Pressure Relief |
Performance | Standard Performance |
Adjustment Type | Screw |
Model No. | RCT-10-B1-30 |
Flow [Max] | 50.00 gal/min |
Actuation Option | Proportional |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 125 to 500 |
Pressure [Max] | 2,000 psi |
Fluid Cleanliness | 20/18/15 micron |
Remote | No |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Leakage | Standard |
Compatible Fluids | Phosphate Ester Fluids |
Lighted | No |
Manual Override | No |
Adjustment | Yes |
Drain | Internal Drain |
Temperature Range [Min] | 32 °F |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 0.0 LB |
