
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
Drain | Internal Drain |
Adjustment Type | Screw |
Valve Mount Type | Subplate/Manifold Mounted |
Switch Connector | Yes |
Valve Type | Pressure Relief |
Adjustment | Yes |
Fluid Cleanliness | 20/18/15 micron |
Electrical Connection | DIN Plug |
Flow [Max] | 50.00 gal/min |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Performance | Standard Performance |
Remote | No |
Manual Override | No |
Model No. | RCT-10-D1-30 |
Coil Rating | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Body Material | Cast Iron |
Pressure [Max] | 2,000 psi |
Weight | 1.0 LB |
