
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 30 gal/min Maximum Flow
Adjustment Type | Screw |
Valve Type | Pressure Relief |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | No |
Adjustment | Yes |
Flow [Max] | 30.00 gal/min |
Remote | No |
Drain | Internal Drain |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Model No. | RT-06-B1-30 |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 125 to 500 |
Performance | Standard Performance |
Body Material | Cast Iron |
Valve Mount Type | Pipe Thread Connection |
Weight | 0.0 LB |
