
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Fluid Cleanliness | 20/18/15 micron |
Seal Material | Buna-N |
Valve Mount Type | Subplate/Manifold Mounted |
Manual Override | No |
Pressure Adjustment Range (psi) | 125 to 500 |
Actuation Option | Proportional |
Adjustment Type | Screw |
Pressure [Max] | 2,000 psi |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Model No. | RCT-06-B4-30 |
Performance | Standard Performance |
Flow [Max] | 20.00 gal/min |
Drain | Internal Drain |
Adjustment | Yes |
Remote | Yes |
Weight | 0.0 LB |
