
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Adjustment Type | Screw |
Remote | Yes |
Body Material | Cast Iron |
Fluid Cleanliness | 20/18/15 micron |
Flow [Max] | 20.00 gal/min |
Performance | Standard Performance |
Seal Material | Buna-N |
NFPA Size | D03 |
Manual Override | No |
Adjustment | Yes |
Actuation Option | Proportional |
Drain | Internal Drain |
Valve Type | Pressure Relief |
Valve Mount Type | Subplate/Manifold Mounted |
Pressure [Max] | 2,000 psi |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Model No. | RCT-06-D4-30 |
Weight | 13.1 LB |
