
- Pressure Relief Valve
- 75 to 250 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Remote | No |
Seal Material | Buna-N |
Adjustment | Yes |
Flow [Max] | 20.00 gal/min |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Model No. | RCT-06-A1-30 |
Pressure [Max] | 2,000 psi |
Fluid Cleanliness | 20/18/15 micron |
Manual Override | No |
Valve Mount Type | Subplate/Manifold Mounted |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 75 to 250 |
Body Material | Cast Iron |
Adjustment Type | Screw |
Drain | Internal Drain |
Weight | 1.0 LB |
